Shop All Pressure Regulators
Gentec
Medium Duty Dual Stage Regulator , 400 PSI Inlet, 4-80 PSI Delivery Pressure
Mfr # 152TF-80
Zoro # G109978740
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # 152TF-80
- Zoro # G109978740
- Country of Origin China
- Category Pressure Regulators
Description
152T Series Two Stage RegulatorsDesigned for medium duty gas welding, cutting, and heating applications. These two-stage regulators provide precise and constant delivery over a wide range of inlet pressures. Ideal for laboratory, welding, cutting, and many other applications. CGA510 9/16in-18LHM, Gas: L.P. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 1- 1/4in & 2in diaphragms Steel Gauge Protectors are color-coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 4 lbs 10 oz Conforms to CGA E-4 standard for gas pressure regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Nylon, Black (3140 62 00)
- PROPLUS PVC MALE ADAPTER, 3/4 IN (2900798)
- ZORO SELECT 1/2" FNPT Galvanized Union (5P958)
- NIBCO 1/4" x 1/8" NOM C Copper Reducer (U600R 1/4x1/8)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- WATTS Pressure Regulator, 1/4 In, 3 to 50 psi (1/4 SS 263 A 3 50)
- Gentec Pressure Regulators