Shop All Pressure Regulators
Gentec
Medium Duty Dual Stage Regulator , 400 PSI Inlet, 2-15 PSI Delivery Pressure
Mfr # 152TY-15-3
Zoro # G209978817
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # 152TY-15-3
- Zoro # G209978817
- Country of Origin China
- Category Pressure Regulators
Description
152T Series Two Stage RegulatorsDesigned for medium duty gas welding, cutting, and heating applications. These two-stage regulators provide precise and constant delivery over a wide range of inlet pressures. Ideal for laboratory, welding, cutting, and many other applications. CGA300 9/16in-18LHM, Gas: Acetylene. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 1- 1/4in & 2in diaphragms Steel Gauge Protectors are color-coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 4 lbs 10 oz Conforms to CGA E-4 standard for gas pressure regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI1)
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 11)
- GROHE Concetto 2-Way Diverter Us Chrome (29108001)
- SLOAN Repair Kit Crown Efx4A Crown Kit (Lcd+Solar) (3324120)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 3000 PSI, Use with: Carbon Monoxide (R44SLMK-DDK-C350-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 1500 PSI, Use with: Carbon Monoxide (R44SLMK-DEK-C350-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (p-60)
- Gentec Pressure Regulators