Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, Gas: Carbon Dioxide
Mfr # 452C-175-F
Zoro # G309978786
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 452C-175-F
- Zoro # G309978786
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 3000 PSI Inlet, 5-175 PSI Delivery pressure, CGA320,1/4 SAE FLARE.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501408)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200SMU120)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FS4L)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 3000 PSI, Use with: Carbon Monoxide (R44SLMK-DDK-C350-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 580 0 to 3000 PSI, Use with: N Ar, He, N2 (R44SLMK-DDK-C580-01-N)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (BZAWSSBBS01AD3-0065)
- Gentec Valves