Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 400 PSI Inlet, 5-125 PSI Delivery Pressure, CGA510
Mfr # 452F-125
Zoro # G109978757
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 452F-125
- Zoro # G109978757
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 9/16in-18LHM, Gas: L.P.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STE)
- ZORO SELECT Ball Valve, Brass, 1/2 In NPT F x F (1PYY8)
- SHARPE VALVES Gate Valve, Class 150, 3 In., Flange (4371004860)
- LEONARD VALVE Steam and Water Mixing Valve, Brass (TMS-80-CP)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- HARRIS Regulator (4000803)
- Gentec Pressure Regulators