Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 400 PSI Inlet, 2-40 PSI Delivery Pressure, CGA510
Mfr # 452F-40
Zoro # G709978829
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 452F-40
- Zoro # G709978829
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 452 Series Designed for medium to heavy duty gas welding, cutting, and heating applications, 452 Series is a Harris style regulator with a 2-3/4in diaphragm and a Victor style seat mechanism. 9/16in-18LHM, Gas: L.P.Features: 2in gauges for easy reading Stem-type seat assembly for more reliable performance Forged brass body Chrome-plated housing cap for fuel gas and oxygen models Self re-seating external pressure relief valve on oxygen, inert gas, CO2 and nitrogen models Sintered bronze inlet filter Weight: 3 lbs UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Solder Pressure Couplings, Copper (9001100)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375006)
- KOHLER Bidet Seat, Plastic, Biscuit (18751-96)
- SMITH-BLAIR Service Saddle, Iron, 1-1/2InPipe, 1 In Out (31500019208000)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 1500 PSI, Use with: Carbon Monoxide (R44SLMK-DEK-C350-01-N)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- SPENCE Pressure Regulator, 2 In, 3 to 20 psi (E-C1H9A1B1AH1)
- Gentec Valves