Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 400 PSI Inlet, 2-15 PSI Delivery Pressure, CGA300
Mfr # 453Y-15
Zoro # G409978815
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Gentec
- MFR # 453Y-15
- Zoro # G409978815
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 453 Series Designed for medium to heavy duty gas welding, cutting and heating applications, these single-stage regulators provide top performance in a wide variety of industrial and laboratory applications. 9/16in-18LHM, Gas: Acetylene.Features: Self re-seating external pressure relief valve on oxygen models Conforms to CGA E-4 standard for gas pressure regulators Stem-type seat assembly for more reliable performance Forged brass body 2-1/2in gauges for easy reading 2-3/4in diaphragm Weight: 3 lbs 8 oz
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
- LEGEND VALVE 1/2" S-621 PVC STOP VALVE (202-533)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BLL)
- WATTS BRASS & TUBULAR 18 Auto Vent Valve (FV-4M1 1/8)
- WEATHERHEAD Truck Valve, 5/8 In Hose ID, 3/8 In MNPT (7504)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, High Precision, 1/4 NPT, 2-120 psi, 10 SCFM (960-029-000)
- Gentec Valves