Shop All Pressure Regulators
Gentec
Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-125 PSI Delivery Pressure, CGA540
Mfr # 853X-125
Zoro # G209978725
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 853X-125
- Zoro # G209978725
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 853 Series Designed for medium to heavy duty gas welding, cutting and heating applications, these single-stage regulators provide top performance in a wide variety of industrial and laboratory applications. 9/16in-18RHM, Gas: Oxygen.Features: Self re-seating external pressure relief valve on oxygen models Forged brass body and housing cap Conforms to CGA E-4 standard for gas pressure regulators Stem-type seat assembly for more reliable performance Delrin cap bushing for smooth adjustment 2-1/2in gauges for easy reading 2-3/4in diaphragm Weight: 3 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1024-A)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- TECHLITE INSULATION 2" x 4 ft. Pipe Insulation, 1" Wall (0179-0200IP100-PF-0910-01)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- Gentec Valves