Shop All Pressure Regulators
Gentec
Med Duty Single Stage Regulator, 400 PSI Inlet, 2-15 PSI Delivery Pressure
Mfr # 152Y-15-3
Zoro # G509978807
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 152Y-15-3
- Zoro # G509978807
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 152 Series is Designed for medium duty gas welding, cutting, and heating applications. These regulators are ideal for industrial applications, farm repairs and laboratory testing, etc. CGA300, 9/16in-18LHM, Gas: Acetylene. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve on oxygen, inert gas, and air models Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 2in diaphragm Steel Gauge Protectors are color coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 2 lbs 11 oz UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI04)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 1500 PSI, Use with: Carbon Monoxide (R44SLMK-DEK-C350-01-N)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- WATTS Pressure Regulator, 3/4 In, 10 to 60 psi (LFH560-G-3/4)
- Gentec Valves