Shop All Pressure Regulators
Gentec
Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure
Mfr # 152IN-125
Zoro # G209978794
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # 152IN-125
- Zoro # G209978794
- Country of Origin China
- Category Pressure Regulators
Description
Gentec 152 Series is Designed for medium duty gas welding, cutting, and heating applications. These regulators are ideal for industrial applications, farm repairs and laboratory testing, etc. CGA580, 5/8in-18RHF, Gas: Inert. Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve on oxygen, inert gas, and air models Sintered bronze inlet filter Stem-type seat assembly for more reliable performance 2in gauges for easy reading 2in diaphragm Steel Gauge Protectors are color coded: green for Oxygen GP21X and red for Acetylene GP21Y Weight: 2 lbs 11 oz UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline Single Union (7030401)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- WATTS Steam Pressure Regulator, 3/4in, 30-140psi (152A 30-140)
- Gentec Valves