Shop All Cutting Attachments
Gentec
Koike/Airco Machine Torch Tip, Natural Gas, Size 4
Mfr # 672CHN
Zoro # G210443090
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Gas Cutting
- Material Copper
- Features Dual Piece
- Flame Type Flame Tested
- Application Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 672CHN
- Zoro # G210443090
- Country of Origin China
- Category Cutting Attachments
Details
Gas Service | Gas Cutting |
Material | Copper |
Features | Dual Piece |
Flame Type | Flame Tested |
Application | Cutting |
Spline Type | Internal |
Shape | Round |
Capacity | High Speed |
Mandrel Finish | Polished |
Forming Type | Swage-Formed |
Core Material | Stainless Steel |
Color | Gold/Copper |
Description
ENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passages for single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Tungsten, 2% Thoriated (Red), 1/16" x 7" (2PC116)
- STAR TECH WELD Argon Gas Hose for MIG/TIG Welding Flowmeter 25FTX1/4IN, 5/8INX18 Male, NPT Fittings, Inert Gas Hose (AH-25)
- SMITH EQUIPMENT Little Torch Tip No 4 tip (12-1401-04)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24529)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- GENTEC Koike/Airco Machine Torch Tip, Natural Gas, Size 2 (672CHN)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Sz 000 (CTIP1-101-000)
- XTRWELD Victor Style Cutt Tip 3-101 SRS 1 PC for Acetylene Size 3 (CTIP3-101-3)
- POWERWELD Adaptor for R419 (R419AD)
- GOSS Oxy-Acetylene Cutting Tips , AIRCO Style, Cutting Tip, Acet., Med Duty, Size 1 Style (144-1)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- Gentec Cutting Attachments