Shop All Needle Valves
Gentec
HP SS Low Flow Regulator, Dual Stage, CGA 590, Inlet 0 to 50 PSI, Needle Valve, Use with: Air
Mfr # R31SLMK-DKK-C590-01-N
Zoro # G209978558
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31SLMK-DKK-C590-01-N
- Zoro # G209978558
- Country of Origin China
- Category Needle Valves
Description
GENTEC R31SL Series is a Stainless Steel Diaphram-Sensed Dual Stage High Purity designed for applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Stainless Steel Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.03 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (AAL00019)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-400T70-5AKL-CP)
- RHEEM Pilot, Intermittent (SP12049B)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- HYDAC DV-12-01.X/5 Inline Hydraulic Needle Valve, Size 12 (DV-12-01.X/5)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, Steel, 0.187" Orifice (2070-MMC)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- Gentec Valves