Shop All Pressure Regulators
Gentec
HP SS Low Flow Regulator, Dual Stage, CGA 350 , Inlet 0 to 100 PSI, Use with:Carbon Monoxide
Mfr # R31SLMK-DIK-C350-01-N
Zoro # G209978749
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31SLMK-DIK-C350-01-N
- Zoro # G209978749
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R31SL Series is a Stainless Steel Diaphram-Sensed Dual Stage High Purity designed for applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Stainless Steel Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 100 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.03 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK 90 Elbow, Ductile Iron, 3 in, Grooved (0390039121)
- KOHLER 1058295 Bottom Track 58.904 (1058626-02-BSC)
- MOEN Two-Handle Bathroom Faucet Matte Black (T6708BL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-64)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 580 0 to 250 PSI, Use with: N Ar, He, N2 (R44SLMK-BGK-C580-01-N)
- GENTEC Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 5-125 PSI Delivery Pressure (155TF-125)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 350 , Inlet 0 to 100 PSI, Use with: Carbon Monoxide (R31BMK-DIK-C350-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 1500 PSI, Use with: Carbon Monoxide (R44SLMK-DEK-C350-01-N)
- WATTS Pressure Regulator, 3/8 In, 100 to 300 psi (3/8 SS 263A 100 300)
- Gentec Valves