Shop All Needle Valves
Gentec
HP SS Low Flow Regulator, CGA 346, Inlet 0 to 50 PSI, Needle Valve, Use with:Air
Mfr # R21SLMK-DKK-C346-01-N
Zoro # G809978538
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R21SLMK-DKK-C346-01-N
- Zoro # G809978538
- Country of Origin China
- Category Needle Valves
Description
GENTEC R21SL Series is a Diaphram-Sensed Single Stage High Purity Stainless Steel Regulator Features and Specification: Body/Bonnet: 316 Stainless Steel Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:-40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV:0.14 Weight:2.2lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Semiconductor Industry Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 2 In, Sweat (MB4-4A-200S-200S)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- HANSEN Needle Valve, Angled, Brass, 1/4 x 3/8 In. (330)
- JONES STEPHENS Self Piercing Valve, Lead Free, 1/4" (S92001)
- WHITEY WHITEY SS-12NBF8-G MANUAL NPT STAINLESS 6000PSI 1/2IN NEEDLE VALVE (SS-12NBF8-G)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 3/8 In. (A6860)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709106-06)
- Gentec Valves