Shop All Pressure Regulators
Gentec
HP SS Low Flow Regulator, CGA 330 NPT F , Inlet 0 to 25 PSI, Use with: Hydrogen chloride
Mfr # R31SLMK-DLK-C330-01-N
Zoro # G709978782
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31SLMK-DLK-C330-01-N
- Zoro # G709978782
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R31SL Series is a Stainless Steel Diaphram-Sensed Dual Stage High Purity designed for applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Stainless Steel Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 25 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.03 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- GENTEC Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 5-125 PSI Delivery Pressure (155TF-125)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 580 0 to 250 PSI, Use with: N Ar, He, N2 (R44SLMK-BGK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- Gentec Pressure Regulators