Shop All Needle Valves
Gentec
HP SS Low Flow Regulator, CGA 320 , Inlet 0 to1 00 PSI, Needle Valve, Use with:Carbon Dioxide
Mfr # R21SLMK-DIK-C320-01-N
Zoro # G709978690
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R21SLMK-DIK-C320-01-N
- Zoro # G709978690
- Country of Origin China
- Category Needle Valves
Description
GENTEC R21SL Series is a Diaphram-Sensed Single Stage High Purity Stainless Steel Regulator Features and Specification: Body/Bonnet: 316 Stainless Steel Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 100 psig Operating temperature range:-40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV:0.14 Weight:2.2lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Semiconductor Industry Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Va-1 Valley (80978)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- MOEN Handle Cap Kit (114324BN)
- ZORO SELECT 1-1/2" Socket Weld SS Coupling (4307000068)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4F-V6LN-SS)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-02)
- NOSHOK 2 Valve Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Male, 316 SS, 0.187" Orifice (2070-MMS)
- USA INDUSTRIALS Needle Valve, Angled Fitting Style, 316 SS (ZUSA-VLV-101)
- Gentec Needle Valves