Shop All Relief Valves
Gentec
HP Regulator, CGA-580, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: IN Ar, He, N2
Mfr # HP152T-DGK-C580-01-NR
Zoro # G509978302
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # HP152T-DGK-C580-01-NR
- Zoro # G509978302
- Country of Origin China
- Category Relief Valves
Description
GENTEC HP152T Series is a Dual-Stage High Purity Brass Regulator designed for High Purity applications where a consistent outlet pressure and flow are desired. Features and Specification: Body/Bonnet: Nickle-Plated Forged Brass Seat: PU 2in 316L Stainless Steel Diaphragm 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250 psig Needle Valve outlet Operating temperature range: 0 to 140 degrees farenheit - 17 to 60 degrees celsius Weight: 3 lb 2 ozApplications: Calibration of Pressures Gauges & Test Equipment Applications where constant delivery pressure required Supply of carrier gases for Gas Chromatography
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. PEX Pipe J-Hook Pipe Support (10-Pack), 10PK (APXJH3410PK)
- VIEGA Viega ProPress cross-over, 3/4" x 3/4" (77747)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- K-FLEX USA 2" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048200)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- GENTEC HP Regulator, CGA-590, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-FIK-C590-01-NR)
- GENTEC HP Low Flow Regulator, CGA-580 , Inlet 0 to 150 PSI, Relief Valve, Use with: IN Ar, He, N2 (R13BGT-DHK-C580-01)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- GENTEC HP Regulator, NPT 1/4 F, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Gas (HP152T-DIK-00-00-NR)
- GENTEC HP Regulator, CGA-590, Inlet 0 to15 PSI, Needle Valve, Relief Valve, Use with: Air (HP152T-DMK-C590-01-NR)
- CONSOLIDATED 3/4In X 1In 77Gpm 525Psi Npt Relief Valve (19126MCF-2-CC-MS-31-MT-FT-LA)
- Gentec Relief Valves