Shop All Relief Valves
Gentec
HP Regulator, CGA-510, Inlet 0 to 150 PSI, Needle Valve, Relief Valve, Use with: Acetylene
Mfr # HP152-FHK-C510-01-NR
Zoro # G709978324
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # HP152-FHK-C510-01-NR
- Zoro # G709978324
- Country of Origin China
- Category Relief Valves
Description
GENTEC HP152 Series is a Single-Stage High Purity Brass Regulator designed for High Purity applications where occasional readjustment of the working pressure is acceptable. Features and Specification: Body/Bonnet: Nickle-Plated Forged Brass Seat: PU 2in 316L Stainless Steel Diaphragm 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 500psig Maximum outlet pressure: 150 psig Needle Valve outlet Operating temperature range: 0 to 140 degrees farenheit - 17 to 60 degrees celsius Weight: 3 lb 2 ozApplications: Calibration of Pressures Gauges & Test Equipment Supply of carrier gases for Gas Chromatography
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Water Filter W Granular Carbon Ctrl 10in (EV910008-75)
- MILWAUKEE VALVE 1-1/2" Threaded Low Lead Brass Swing Check Valve (UP0967000112)
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502)
- GENTEC HP Regulator, CGA-590, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-FIK-C590-01-NR)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- GENTEC HP Regulator, NPT 1/4 F, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Gas (HP152T-DIK-00-00-NR)
- GENTEC HP Regulator, CGA-590, Inlet 0 to15 PSI, Needle Valve, Relief Valve, Use with: Air (HP152T-DMK-C590-01-NR)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- GENTEC HP Regulator, CGA-580, Inlet 0 to 15 PSI, Relief Valve, Use with: Inert Gas Ar, He, N2 (HP152-FMK-C580-01-NR)
- PLAST-O-MATIC Relief Valve, 1-1/2 In, 5 to 100 psi, PP (RVT150V-PP)
- Gentec Relief Valves