Shop All Pressure Regulators
Gentec
HP Low Flow Regulator, Dual Stage, CGA 326 , Inlet 0 to 25 PSI, Use with: Nitrous Oxide
Mfr # R31BMK-DLK-C326-01-N
Zoro # G509978784
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31BMK-DLK-C326-01-N
- Zoro # G509978784
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 25 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-VS)
- CHICAGO FAUCET Actuator Assembly (3300-103KJKABNF)
- PARKER Mini Capsule, Half, 0.25GPM, 5Micron (22-CHBJJ-050-1)
- ANZZI ENVO Ansen 3.5 kW Tankless Electric Water Heater, PK 2 (WH-AZ035-M1-2PK)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560 0-125)
- Gentec Valves