Shop All Pressure Regulators
Gentec
HP Low Flow Regulator, Dual Stage, CGA 320 , Inlet 0 to 100 PSI, Use with: Carbon Dioxide
Mfr # R31BMK-DIK-C320-01-N
Zoro # G209978770
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31BMK-DIK-C320-01-N
- Zoro # G209978770
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 100 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nut, 45 deg., PVDF, Flare, 1/2 In. (1213-0008)
- ZORO SELECT 1" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P834)
- KOHLER Toilet, Floor Mounted Mount, Elongated, White (6393-0)
- SHARKBITE Pressure Reducing Valve, 4-31/64 in. L (23808-0045)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 5-125 PSI Delivery Pressure (155TF-125)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 500 PSI, Use with: Carbon Monoxide (R44SLMK-DFK-C350-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (A16-AWSASBBF01-D2-0030)
- Gentec Valves