Shop All Needle Valves
Gentec
HP Low Flow Regulator, CGA 590, Inlet 0 to 250 PSI, Needle Valve, Use with: Air
Mfr # R31BMK-DGK-C590-01-N
Zoro # G909978643
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31BMK-DGK-C590-01-N
- Zoro # G909978643
- Country of Origin China
- Category Needle Valves
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Bulkhead Union 10PK (62CBH-4)
- ZORO SELECT 2" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (568-1200)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168404)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR (659R)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- DIXON Mini Needle Valve Female to Female, 1/4" (FFS102)
- PARKER Needle Valve, Straight, 316 SS, 1/2 In. (8A-V8LK-SS)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- Gentec Needle Valves