Shop All Needle Valves
Gentec
HP Low Flow Regulator, CGA 590, Inlet 0 to 250 PSI, Needle Valve, Use with: Air
Mfr # R21BGK-DGK-C590-01-N
Zoro # G109978689
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # R21BGK-DGK-C590-01-N
- Zoro # G109978689
- Country of Origin China
- Category Needle Valves
Description
GENTEC R21B Series is a Diaphram-Sensed Single Stage High Purity Nickle Plated Brass Regulator designed for use with analytical applications using non-corrosive gases. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:2.2 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Semiconductor Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-R)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- IN-SINK-ERATOR Power Cord Kit, Plastic, Cord 36" L (CRD-00)
- PENTAIR/OMNIFILTER 4-Stage Undersink Reverse Osmosis Water Filtration System (RO2050-S-S18)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- NOSHOK Needle valve, 3/4" NPT FxF, Stain (406-FFS)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (604-MFC)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female Angle, 316 SS, 0.172" Orifice (102-FFAS)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-91)
- Gentec Needle Valves