Shop All Relief Valves
Gentec
HP Low Flow Regulator, CGA-580 , Inlet 0 to 50 PSI, Relief Valve, Use with: IN Ar, He, N2
Mfr # R13BGT-DKK-C580-01
Zoro # G409978426
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R13BGT-DKK-C580-01
- Zoro # G409978426
- Country of Origin China
- Category Relief Valves
Description
GENTEC R13B Series is a Diaphram-Sensed Single Stage Nickle Plated Brass Regulator designed for High Purity applications where low flow is desired. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PTFE 316L Stainless Steel Diaphragm 316L Stainless Steel Stem 316L Stainless Steel Spring 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Relief Valve Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:1 lb 3 ozApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants SemiConductor Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression SS Tube End Insert (4 TIZ .125-SS)
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- DELTA Dual Flush, Valve Flapper Seal (RP91471)
- SAFE-T-SEAL Test Plug, 3" Sz, 50 ft. of Head Pressure (MTP302)
- GENTEC HP Regulator, CGA-590, Inlet 0 to15 PSI, Needle Valve, Relief Valve, Use with: Air (HP152T-DMK-C590-01-NR)
- GENTEC HP Low Flow Regulator, CGA-580 , Inlet 0 to 150 PSI, Relief Valve, Use with: IN Ar, He, N2 (R13BGT-DHK-C580-01)
- GENTEC HP Regulator, CGA-590, Inlet 0 to 100 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-FIK-C590-01-NR)
- GENTEC HP Regulator, CGA-346, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Air (HP152-DGK-C346-01-NR)
- GENTEC HP Regulator, CGA-580, Inlet 0 to 15 PSI, Relief Valve, Use with: Inert Gas Ar, He, N2 (HP152-FMK-C580-01-NR)
- GENTEC HP Regulator, CGA-326, Inlet 0 to 250 PSI, Needle Valve, Relief Valve, Use with: Nitrous Oxide (HP152-DGK-C326-01-NR)
- WATTS Fill and Relief Valve, 1/2 In, 15 psi, Iron (1450F)
- Gentec Relief Valves