Shop All Needle Valves
Gentec
HP Low Flow Regulator, CGA 510, Inlet 0 to 50 PSI, Needle Valve, Use with: Acetylene
Mfr # R31BMK-DKK-C510-01-N
Zoro # G109978573
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R31BMK-DKK-C510-01-N
- Zoro # G109978573
- Country of Origin China
- Category Needle Valves
Description
GENTEC R31B Series is a Diaphram-Sensed Dual Stage High Purity Nickle Plated Brass Regulator designed for analytical applications where a consistent outlet pressure and flow are desired Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 50 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.08 Weight:4.3 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Cylinders
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 in H (555225-75)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- LEGEND VALVE 1/4" x 10" 304 SS NIPPLE (304-034)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Steel, 0.172" Orifice (102-FFC)
- PARKER Needle Valve, Straight, SS, 1/2 In., FNPT (HNVS8FF)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LR-SS)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- Gentec Valves