Shop All Needle Valves
Gentec
HP Low Flow Regulator, CGA 510, Inlet 0 to 100 PSI, Needle Valve, Use with: Acetylene
Mfr # R21BGK-DIK-C510-01-N
Zoro # G709978478
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R21BGK-DIK-C510-01-N
- Zoro # G709978478
- Country of Origin China
- Category Needle Valves
Description
GENTEC R21B Series is a Diaphram-Sensed Single Stage High Purity Nickle Plated Brass Regulator designed for use with analytical applications using non-corrosive gases. Features and Specification: Body/Bonnet: Nickle-Plated Brass Barstock Seat: PCTFE 316L Stainless Steel Diaphragm ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 100psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Weight:2.2 lbApplications: Research Laboratories Process Analyzer Petrochemical Industry Gas Chromatography Power Plants Semiconductor Industry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Elbow (80415)
- PARKER TRIPLE-LOK SWIVEL - FPIPE (6 G6X-S)
- LEGEND VALVE 1" T/S-15 40 MESH SCREEN (105-535)
- BRADLEY 12" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001120-GR)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-97)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-96)
- NOSHOK Needle valve, 1/2" NPT MxF, Stain (504-MFS)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.172" Orifice, 1" Round Knurled Handle (102-MFC-HL3)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709135-04)
- Gentec Needle Valves