Shop All Needle Valves
Gentec
HP High Pressure SS Low Flow Regulator, CGA 695 0 to 3000 PSI, Needle Valve, Use with: Hydrogen
Mfr # R44SLMK-BDK-C695-01-N
Zoro # G109978450
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R44SLMK-BDK-C695-01-N
- Zoro # G109978450
- Country of Origin China
- Category Needle Valves
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 6000 psig Maximum outlet pressure: 3000 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC, Double Flange, Extension, 1-1/2" x 16" (P37019)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845)
- PARKER Female Connector, 45deg, Tube x FNPT, PK10 (46F-10-8)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- PARKER Needle Valve, 1/2 in Pipe, FNPT x FNPT (V2-509SDT)
- PARKER Needle Valve, 3/8x1/4 In., Flare-Male Pipe (NV101F-6-4)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- HANSEN Needle Valve, Straight, Brass, 3/16 In, Tube (A6763)
- Gentec Needle Valves