Shop All Needle Valves
Gentec
HP High Pressure SS Low Flow Regulator, CGA 695 0 to 250 PSI, Needle Valve, Use with: Hydrogen
Mfr # R44SLMK-DGK-C695-01-N
Zoro # G109978504
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R44SLMK-DGK-C695-01-N
- Zoro # G109978504
- Country of Origin China
- Category Needle Valves
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 250 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 9" L SS Flexible Metal Hose (G200PF090)
- ANVIL FNPT x MNPT, Black Forged Steel 90 Degree Street Elbow, Class 3000 (0361109358)
- NIBCO 1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee (611RR 11/4X1X1/2)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter (PVC 02109 1400)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 677 0 to 3000 PSI, Needle Valve, Use with: Nitrogen (R44SLMK-BDK-C677-01N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-88)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN29)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- NOSHOK Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Female, 316 SS, 0.172" Orifice (101-MFS)
- Gentec Valves