Shop All Pressure Regulators
Gentec
HP High Pressure SS Low Flow Regulator, CGA 580 0 to 1500 PSI, Use with: N Ar, He, N2
Mfr # R44SLMK-DEK-C580-01-N
Zoro # G109978726
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R44SLMK-DEK-C580-01-N
- Zoro # G109978726
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 3000 psig Maximum outlet pressure: 1500 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 42137 Base for Aqua-Magic Style II Toilet - High White (42137)
- PLUMB PAK Marvel Pipe Connector, 112 in, Compression, Plastic, White, SCH 40 Schedule (PP20999)
- DISTRIBUTION POINT Saniflo Round Bowl Rear Discharge w/Seat, White (83)
- BONOMI 1-1/4" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way (8E864LF-002-11/4)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 580 0 to 250 PSI, Use with: N Ar, He, N2 (R44SLMK-BGK-C580-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 580 0 to 3000 PSI, Use with: N Ar, He, N2 (R44SLMK-DDK-C580-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- CASHCO Back Pressure Regulator 150 Stainless Flanged 1In Backflow Preventer (RF123SST/SST/S5 8B6-AS57-62000000A)
- Gentec Pressure Regulators