Shop All Needle Valves
Gentec
HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen
Mfr # R44SLMK-BFK-C540-01-N
Zoro # G109978696
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R44SLMK-BFK-C540-01-N
- Zoro # G109978696
- Country of Origin China
- Category Needle Valves
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 6000 psig Maximum outlet pressure: 500 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE & FITTING Legend Valve 5/8ODx3/8OD T595 No Lead Chrome Brass 1/4 Turn Angle Stop Valve - (114-604NL)
- ZORO SELECT 3/8" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (462-020X)
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve Inline (h-1200-SS-L-1/4)
- ANVIL 1" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361101207)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to1500 PSI, Needle Valve, Use with: Gas (R44SLMK-BEK-00-00-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to 3000 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-DDK-C695-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas (R44SLMK-DDK-00-00-N)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to1500 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-BEK-C695-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 695 0 to 250 PSI, Needle Valve, Use with: Hydrogen (R44SLMK-BGK-C695-01-N)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- Gentec Needle Valves