Shop All Needle Valves
Gentec
HP High Pressure SS Low Flow Regulator, 1/4 NPTF 0 to 3000 PSI, Needle Valve, Use with: Gas
Mfr # R44SLMK-BDK-00-00-N
Zoro # G709978584
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # R44SLMK-BDK-00-00-N
- Zoro # G709978584
- Country of Origin China
- Category Needle Valves
Description
GENTEC R44SL Series is a High Pressure Stainless Steel Piston Sensed Single Stage High Purity Regulator designed for applications where High pressure and low flow are desired Features and Specification: Body/Bonnet: 316L Stainless Steel Seat: PCTFE 316L Stainless Steel Piston ABS adjusting Knob 2in Dual-Scale Pressure Gauges Maximum inlet pressure: 6000 psig Maximum outlet pressure: 3000 psig Operating temperature range:40 degrees farenheit -165 degrees farenheit - 40 to 74 degrees celsius Inboard Leakage 2 x 10-8 atm.cc/sec He Outboard Leakage 2 x 10-8 atm.cc/sec He Max CV 0.06 Weight:2.2 lbApplications: Research Laboratories Petrochemical Industry Gas Chromatography Power Plants
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" x 2" Conc. Butt Weld Reducer - 2" Long 304SS Polished (31W-2.5X2-7-304)
- ZORO SELECT Coupling, 304 SS, 1", F BSPP, Class 150 (ZUSA-PF-8058)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027MS032)
- TEST-TITE T-Cone Combination Cleanout Test Plug 6" (86420)
- GENTEC HP Low Flow Regulator, CGA 326 , Inlet 0 to 250 PSI, Needle Valve, Use with: Nitrous Oxide (R21BGK-DGKC326-01-N)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 540 0 to 500 PSI, Needle Valve, Use with: Oxygen (R44SLMK-BFK-C540-01-N)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- NOSHOK Needle Valve, Hard Seat, 3/4 NPT Female - 3/4 NPT Female, 316 SS, 0.438" Orifice, Panel Mount (2 nuts) (406-FFS-PM2)
- HANDIFOAM 7in Needle Valve Replacement Kit for F61030 (F61021)
- ANDERSON METALS Needle Valve Fll7113C 3/8X3/8 (759106-06)
- Gentec Needle Valves