Shop All Pressure Regulators
Gentec
High Pressure Piston Regulator, 3000 PSI IN, 100-1500 PSI out, CGA350
Mfr # 591H-1500
Zoro # G409978747
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # 591H-1500
- Zoro # G409978747
- Country of Origin China
- Category Pressure Regulators
Description
Model 591 Series High Pressure Piston Regulators feature a reliable piston design for precise gas control at high inlet and delivery pressures rating up to 4500 PSIG. Like all GENTEC quality products, the 591 Series provides superior performance and safety features. 1/4in SS Comp Tube Fitting, Gas: Hydrogen Methane. Piston-type construction Body and housing cap are machined from class A brass Delrin cap bushing for smooth adjustments Sintered bronze inlet filter 1/4in Stainless steel Compression-Tube Fitting GENLOK Outlet 2-1/2in gauges Weight: 4 lbs Conforms to CGA E-4 standard for gas pressure regulators
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, For 3UK76, 3UK77, 3UK78 (302275)
- IRONWERKS DESIGNS 1/2" x 6" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x6-10)
- ARMACELL 5/8" Id X 1/2" Armaflex Pipe Insul. 300/Ctn (APT05812)
- NO-BURST SPPLY SS 3/8CMP7/8""BC16"" (B1T16)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- Gentec Pressure Regulators