Shop All Pressure Regulators
Gentec
Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 5-125 PSI Delivery Pressure
Mfr # 155TF-125
Zoro # G109978801
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gentec
- MFR # 155TF-125
- Zoro # G109978801
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. CGA 510 7/8in-14LHM, Gas: L.P. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUE-TUBE Value-Tube LLDPE Tubing, 1/4" OD x 500', Green (PE14CG)
- CHURCH SEAT Church Seat 1500EC 390 Lift-Off Elongated Closed Front Toilet Seat in Cotton White (1500EC 390)
- ZORO SELECT Welded, Black Steel Slip On Flange, Class 150 (FLCS1RFSO300)
- GEBERIT Rtfset Bd 52 (151.551.ID.1)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-125 PSI Delivery Pressure (152IN-125)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- Gentec Pressure Regulators