Shop All Pressure Regulators
Gentec
Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 2-15 PSI Delivery Pressure, CGA 300
Mfr # 155TY-15-3
Zoro # G709978737
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 155TY-15-3
- Zoro # G709978737
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. 7/8in-14LHM, Gas: Actelyne. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Two-Way Globe Valve, 1 In NPT, 11.7Cv (V5011N1065)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-2436P)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- WESTBRASS One-Hole Remodel Plate for Moen and Delta in Oil Rubbed Bronze (D502-12)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 350 , Inlet 0 to 100 PSI, Use with: Carbon Monoxide (R31BMK-DIK-C350-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 20-300 PSI Delivery Pressure, CGA580 (452IN-300)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 3000 PSI, Use with: Carbon Monoxide (R44SLMK-DDK-C350-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (BZGSSSZTS01AD4-0073)
- Gentec Pressure Regulators