Shop All Pressure Regulators
Gentec
Extra Heavy Duty Dual Stage Regulator , 3000 PSI Inlet 5-125 PSI Delivery Pressure, CGA 540
Mfr # 155TX-125
Zoro # G409978808
product price: $1,080.99
/ea
Free Shipping & Returns
$1,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 155TX-125
- Zoro # G409978808
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. 7/8in-14RHM, Gas: Oxygen. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN Toiler Tank Bolt, PK10 (40047GR)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Yellow (PU14AY)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- PROTECT AIR Miniature Regulator, 1 1/2", 9/16" H (PCR233FS1229)
- Gentec Valves