Shop All Pressure Regulators
Gentec
Extra Heavy Duty Dual Stage Regulator , 3000 PSI Inlet 10-200 PSI Delivery Pressure, CGA 540
Mfr # 155TX-200
Zoro # G409978723
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 155TX-200
- Zoro # G409978723
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. 7/8in-14RHM, Gas: Oxygen. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- SOUTHLAND 1/2 In. x 6 In. Welded Steel Galvanized Nipple (10410)
- ZORO SELECT Female Socket, Cast Iron Test Tee (222050)
- GENTEC 153H200 Heravy Duty Single Stage Regulator, CGA350 9/16in-18LHM, Gas: Hydrogen Methane (153H-200)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC HP High Pressure SS Low Flow Regulator, CGA 350 0 to 3000 PSI, Use with: Carbon Monoxide (R44SLMK-DDK-C350-01-N)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-15 PSI Delivery Pressure (152IN-15)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC Extra Heavy Duty Dual Stage Regulator , 400 PSI Inlet 5-125 PSI Delivery Pressure (155TF-125)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- Gentec Pressure Regulators