Shop All Pressure Regulators
Gentec
Extra Heavy Duty Dual Stage Regulator , 3000 PSI Inlet 10-200 PSI Delivery Pressure
Mfr # 155TQ-200
Zoro # G109978825
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 155TQ-200
- Zoro # G109978825
- Country of Origin China
- Category Pressure Regulators
Description
GENTEC Model 155T Series Compressed Gas Regulators are dual-stage extra heavy duty models designed for applications where precise and constant outlet pressures are required over a wide range of inlet pressures. Ideal for laboratory testing, manifold installations, and many other industrial applications. CGA 346 7/8in-14RHM, Gas: Air. Dual-stage construction Forged brass body and housing cap Delrin cap bushing for smooth adjustments Self re-seating external pressure relief valve Conforms to CGA E-4 standard for gas pressure regulators Sintered bronze inlet filter 2-1/2in gauges for easy reading 2in and 3- 1/4in diaphragms Weight: 8 lbs 8 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Two-Hole Remodel Plate in Powdercoated White (D504-50)
- T&S BRASS Faucet Nozzle, 3/8 In, Brass (063X)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- CHICAGO FAUCET LH Quaturn Cartridge (377-XTLHJKABNF)
- GENTEC Med Duty Single Stage Regulator, 3000 PSI Inlet, 2-40 PSI Delivery Pressure, CGA350 (152H-40)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 30-450 PSI Delivery Pressure, CGA580 (452IN-450-F)
- GENTEC HP Low Flow Regulator, Dual Stage, CGA 580, Inlet 0 to 100 PSI, Use with: IN Ar, He, N2 (R31BMK-DIK-C580-01-N)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure (452X-175)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- GENTEC High Pressure Piston Regulator, 5500 PSI IN, 200-3000 PSI out (591Q-3000-347)
- ZORO SELECT Pressure Regulator, Brass, 300 psi, Application: Non-Potable Water Applications (30PV02)
- Gentec Pressure Regulators