Shop All Cutting Attachments
Gentec
Concoa/Airco Style Cutting Tip, Size 0, Acetylene
Mfr # 673C
Zoro # G110443091
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Flame Type Flame Tested
- Gas Service Gas Cutting
- Application Cutting
- Features Dual Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gentec
- MFR # 673C
- Zoro # G110443091
- Country of Origin China
- Category Cutting Attachments
Details
Material | Copper |
Flame Type | Flame Tested |
Gas Service | Gas Cutting |
Application | Cutting |
Features | Dual Piece |
Core Material | Stainless Steel |
Spline Type | Internal |
Forming Type | Swage-Formed |
Capacity | High Speed |
Mandrel Finish | Polished |
Color | Gold/Copper |
Shape | Round |
Description
ENTEC Cutting Tips are precision machined from high quality copper alloys for durability. The gas passages for single-piece acetylene tips are accurately swage-formed and shaped on polished mandrels for smooth and efficient gas flow. Dual-piece tips, featuring an internal spline configuration are designed for alternate fuel gases, and offer the optimum in cutting performance. High speed cutting tips feature stainless steel insert core for longer life. All tips are 100% flame tested.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Tip Cleaning Sponge (CS-36)
- AMERICAN TORCH TIP Collet Body, 1/8 In Large, PK2 (995795S)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- TECHSPRAY Desoldering Braid, 100 ft., Size 2 (1815-100F)
- GENTEC Koike/Airco Machine Torch Tip, Natural Gas, Size 2 (672CHN)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- VICTOR Cutting Tip, 3 Size, Propane, Natural Gas, Brass (0333-0325)
- VICTOR Cutting Tip, 101-30, Acetylene (0330-0284)
- VICTOR Nozzle, Welding, 2-W (0323-0121)
- GOSS Oxy-Acetylene Cutting Tips , AIRCO Style, Cutting Tip, Acet., Med Duty, Size 1 Style (144-1)
- HARRIS Mixer, Welding Tip (D-85)
- Gentec Cutting Attachments