Shop All Bathtub Parts & Accessories
Genta
Valve Trim, For Tub/Shower
Mfr # T2471
Zoro # G3316234
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tub/Shower
- Includes Poppets, Springs, Seats
- Standards ADA, ASME A112.18, CSA B125.1
- Trim Plate Height 6 1/2 in
- Includes Valve No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genta
- MFR # T2471
- Zoro # G3316234
- UPC # 026508271223
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Trim Plate Height | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Trim Plate Width | 6 1/2 in |
Details
Item | Valve Trim |
For Use With | Tub/Shower |
Includes | Poppets, Springs, Seats |
Standards | ADA, ASME A112.18, CSA B125.1 |
Includes Valve | No |
Trim Plate Shape | Square |
Ligature Resistant | No |
Includes Drain Stopper | No |
ADA Compliance | Yes |
Includes Trim Plate | Yes |
Features | Change Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation |
Includes Handle | Yes |
Includes Tub Spout | No |
Includes Cartridge | No |
Trim Finish | Chrome |
Trim Plate Material | Brass |
Includes Check Stop | No |
Includes Stem | No |
Description
Valve Trim, ADA Compliance Yes, Faucet Handle Type Lever, For Use With Genta Posi-Temp Bathtub and Shower Faucets, Ligature Resistant No, Number of Handles 1, Moen, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Material Brass, Trim Plate Width 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- LEGEND VALVE 4" T-550 CARTRIDGE (108-904A)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 3/4 In, Bronze, FNPT (BB2-100 3/4)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Pipe, 304SS (CN17PSS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Brass (38190-PB)
- AQUA VINTAGE Swivel Elbows for Tub Faucet, Polished Chrome (AE3SE1)
- WATCO Trip Lever Bath Overflow Plate Kit, Bronze (18702-BZ)
- ANZZI Grand Series 31.5 in. by 56 in. Frameless Hinged Tub Door in Brushed Nickel (SD-AZ10-01BN)
- KINGSTON BRASS L Shape Elbow for CC457T8, Tub Filler, Brushed Nickel (ABT136-8)
- ZORO SELECT Chrome Tub and Shower Handle, 2" L (32644)
- LARSEN SUPPLY CO 2Hole Chr Drain Plate (03-1425)
- Genta Bathtub Parts & Accessories