Shop All Tub Spouts
Genta
Tub and Shower Trim Kit, Metal, Plastic
Mfr # T2473EP
Zoro # G3316225
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Trim Parts
- Connection Size 5/8 in
- For Use With Tub/Shower
- Finish Chrome
- Standards ASME A112.18.1, CSA B125.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genta
- MFR # T2473EP
- Zoro # G3316225
- UPC # 026508271254
- Country of Origin United States
- Category Tub Spouts
Dimensions
Connection Size | 5/8 in |
Fixed Showerhead Width | 4 1/2 in |
Manufacturers Warranty Length | Lifetime |
Description
Tub and Shower Trim Kit, ADA Compliance Yes, CEC Compliant, Connection Size 5/8 in, IPS, Face Shape Circle, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Thickness 2 11/32 in, Fixed Showerhead Width 4 1/2 in, Moen, Genta Posi-Temp T2473 Series, Shower Connection Type 5/8 in IPS, Showerhead Function Multi, Showerhead Material Metal, Plastic, Showerhead Shape Flat Circle, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome, Pull Up Diverter Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pipe Elbow, 1/2 in, Barb, 90 deg Angle, 200 psi Pressure (UC248LFA)
- DELTA Trinsic, Tank Lever, Matte Black (75960-BL)
- PIG Black Urinal Floor Mat 19" W x 23-1/2" L, 1/16" (GRP7602-BK)
- ZURN Complete Internal Parts Repair Kit (RK114-975XLC)
- GENTA Tub and Shower Trim Kit, Metal, Plastic (T2473NH)
- KOHLER Occasion Deck Mount Bath Cane Spout (27016-2MB)
- BRASSCRAFT Tub And Shower, Tub/Shower Trim Kit (SKD0201 D)
- KISSLER Diverter Tub Spout, Chrome (82-0021)
- THRIFCO PLUMBING Tub Spout Ring, 3-5/8 in OD with foam insert, Chrome Plated, Re (4400917)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Brushed Nickel (K1268A8)
- Genta Tub Spouts