Shop All Kitchen Faucets
Genta
Manual, Single Hole Mount, Residential / Commercial 1 or 3 Hole Gooseneck Kitchen Faucet
Mfr # 7882SRS
Zoro # G3316137
product price: $401.17
/ea
Free Shipping & Returns
$401.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center Single Hole
- Number of Handles 1
- Faucet Operation Manual
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genta
- MFR # 7882SRS
- Zoro # G3316137
- UPC # 026508279328
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Height | 16" |
Manufacturers Warranty Length | Lifetime Limited In Residential Use, 10 yr. Limited Warranty in Multi-Family Use, 5 yr. Limited Warranty In Commercial Installation |
Spout Length | 8-3/8" |
Spout Height | 16" |
Water Inlet Connection Size | 3/8" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Genova 300 Series 30420 Pipe Adapter, 2 in, Slip x MIP, PVC, White, SCH 40 Schedule (PVC 02109 1600HA)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- AMERICAN STANDARD Tee and Hose Kit, (M953006-0070A)
- APG 4" Aluminum Part DC (340DCALBH)
- GENTA Manual, Single Hole Mount, Residential / Commercial 1 or 3 Hole Gooseneck Kitchen Faucet (7882BL)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ13ABCP)
- EZ-FLO EASTMAN Manual, Single Hole Only Mount, 1 Hole Gooseneck Pull Out Kitchen Faucet (10388)
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (TLL13-8112SE1Z)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDABCP)
- DURA FAUCET CLASSICAL HI-RISE RV KITCHEN FAUCET - BISQUE PARCHMENT (DF-PK210C-BQ)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- Genta Kitchen Faucets