Shop All Bottles & Jars
Gent-L-Kare
Specimen Container With Lid, 4 Oz, PK300
Mfr # 4936
Zoro # G4653135
product price: $109.99
/pk 300, $0.37/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 oz
- Color Clear
- Sterile/Non-Sterile Sterile
- Shape Cylinder
- Nominal Capacity - Metric 120 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gent-L-Kare
- MFR # 4936
- Zoro # G4653135
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Specimen Container |
Capacity | 4 oz |
Color | Clear |
Sterile/Non-Sterile | Sterile |
Shape | Cylinder |
Nominal Capacity - Metric | 120 mL |
Nominal Capacity - English | 4 oz |
Closure Included | Yes |
Closure Type | Screw On |
Body Color | Clear |
Clarity | Transparent |
Description
Specimen Container, Closure Included Yes, Closure Type Screw On, Sterile/Non-Sterile Sterile, Body Color Clear, Clarity Transparent, Shape Cylinder, Nominal Capacity - English 4 oz, Nominal Capacity - Metric 120 mL, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAR0)
- ZORO SELECT Tongs, Beaker, 13.5 In.Long (H-23440)
- KIMBLE CHASE Buret, Glass, 25 mL, Class B (17026F-25)
- ALCONOX Detergent, 4 lb. (1104-1)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK100 (M4928)
- NALGENE Nalgene Vented Unitary Wash Bottles, Acetone, Red, 1L (2436-1001)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- MENDA Bottle, 4 oz, Blue (35260)
- NALGE NUNC Nalgene Poly Bottle w/ Cap, 1gal (2202-0010)
- KEE SAFETY Kee Safety - 14-7 - Kee Klamp Straight Coupling, 1-1/4" Dia. (14-7)
- Gent-L-Kare Labware