Shop All Bottles & Jars
Gent-L-Kare
Specimen Container With Lid, 4 Oz, PK100
Mfr # M4928
Zoro # G4753131
original price:
$42.60
23% off
new price: $32.49
/pk 100, $0.32/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Translucent
- Includes Screw-Top Lid, Label
- Labware Body Material Polypropylene
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gent-L-Kare
- MFR # M4928
- Zoro # G4753131
- Country of Origin China
- Category Bottles & Jars
Details
Item | Specimen Container |
Material | polypropylene |
Color | Translucent |
Includes | Screw-Top Lid, Label |
Labware Body Material | Polypropylene |
Labware Basic Material | Plastic |
Basic Material | Plastic |
Body Material | Polypropylene |
Numbers of Jars Included | 100 |
Closure Included | Yes |
Closure Type | Screw On |
Description
Specimen Container, Closure Included Yes, Body Material Polypropylene, Closure Type Screw On, Basic Material Plastic, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Soap Refills, Foam, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647002)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- ZORO SELECT SPINBAR MAG SINK STRAINER GRN (F37787-0001)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- TRICORBRAUN 16 Oz Pet Pinch Clear, Square, 43Tamper Evident, Juice, W/ Green P/P Tamper Evident Closure (141686)
- KIMBLE CHASE Hydrometer Jar 340ml 375 mm Hx38 mm Dia (20058-38375)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-21)
- PIPELINE PACKAGING Tin Unlined F-Style, 1/2 pt. (02-21-032-00146)
- TRICORBRAUN 16 oz Clear PET Plastic Boston Round Bottle- 28-410 Neck Finish (028101)
- KIMBLE CHASE Straight Sided Jar, 32 oz., PK12 (5513289V-86)
- Gent-L-Kare Labware