Shop All Bottles & Jars
Gent-L-Kare
Specimen Container With Lid, 3 Oz, PK400
Mfr # M4937
Zoro # G4753122
product price: $136.99
/pk 400, $0.34/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polypropylene
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gent-L-Kare
- MFR # M4937
- Zoro # G4753122
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Specimen Container |
Material | polypropylene |
Color | Translucent |
Description
Specimen Container, Color Translucent, Material Polypropylene, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, Poly, PK6 (23X905)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop- 0.2Prcnt Caustic/5mL (TK3005-Z)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK100 (M4928)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAL0)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- TRICORBRAUN 1 Oz Glass Jar, Round, Clear, 38-400 Gpi Finish Straight Sided Slim Cream (011382)
- PIPELINE PACKAGING Cylinder HDPE Bottle, 16 oz. (04-05-021-00059)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J902)
- Gent-L-Kare Labware