Shop All Voice & Data Patch Cords
Genspeed
Category Cable, Unshielded, Black Jacket
Mfr # 7133807
Zoro # G5125920
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Unshielded
- Jacket Color Black
- Jacket Material (Wire and Cable) PVC
- Operating Temp. Range -20 Degrees to 75 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 7133807
- Zoro # G5125920
- UPC # 079407845378
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.22 in |
Conductor Size - Data Cable | 23 AWG |
Spool Length | 1,000 ft |
Wire Size | 23 AWG |
Length | 1000 ft. |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- SIEMENS Circuit Breaker, 5SY6 Series 8A, 1 Pole, 230/400V AC, C Curve (5SY61087)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D31)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- ALLEN TEL Cat 5e Patch Cable, 5 ft, Orange (AT1505EV-OR)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-GN-1000)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL80-0003)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- Genspeed Voice & Data Patch Cords