Shop All Voice & Data Patch Cords
Genspeed
Category Cable, Unshielded, Black Jacket
Mfr # 7131907
Zoro # G5125981
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 6
- Shielded Unshielded
- Jacket Color Black
- Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A
- Total Number of Conductors - Data Cable 8 (4 Pair)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 7131907
- Zoro # G5125981
- UPC # 079407319077
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Spool Length | 1,000 ft |
Wire Size | 23 AWG |
Conductor Size - Data Cable | 23 AWG |
Bend Radius | 1 in |
Outside Dia. | 0.215 in |
Length | 1000 ft. |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Plenum, Jacket Color Black, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-102-700, ICEA S-116-732, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), UL 444, UL CMP-LP 0.5A, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 12Galv Rigid Coupling (64005)
- RITTAL Polycarbonate Enclosure, 10 in H, 10 in W, 3-1/2 in D, NEAM 4X, Screw On (9520000)
- PRIMELINE TOOLS 1/8 in. Aluminum Ferrules and Stops (2 Pack) (GD 12151)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 14 ft. (9551)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 3 ft. (2134)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 10 ft. (9809)
- DAP Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal (7079859190)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- MONOPRICE Ethernet Cable, Cat 5e, White, 7 ft. (136)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- Genspeed Voice & Data Patch Cords