Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 6, 23 AWG, 1000 ft, Yellow
Mfr # 7133802
Zoro # G0471493
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR
- Cable Length 1,000 ft
- Plenum Rated No
- Wire Size 23 AWG
- Installation Temp. Range 0 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 7133802
- Zoro # G0471493
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1,000 ft |
Wire Size | 23 AWG |
Length | 1000 ft. |
Spool Length | 1,000 ft |
Outside Dia. | 0.22 in |
Bend Radius | 1 in |
Conductor Size - Data Cable | 23 AWG |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 23 AWG, Fire Rating Riser, Jacket Color Yellow, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 6, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Type CMR, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, UL 444, UL Type CMR, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 250 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- DEWALT 3 IN 1 CABLE BLACK/YELLOW 3' (131 1364 DW2)
- ACCUFORM LED Projector With Lens (VPL908)
- ILC Replacement for Paxton 746-003 (746-003 PAXTON)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7131102)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- GENSPEED Category Cable, Unshielded, Blue Jacket (7131900)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5133299E)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- Genspeed Data & Ethernet Cables