Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 5e, 24 AWG, 1000 ft, White
Mfr # 2133774E
Zoro # G0768713
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMR, NEMA WC63.1, UL Listed
- Cable Length 1,000 ft
- Fire Rating - Data Cable Riser
- Jacket Material PVC
- Spool Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 2133774E
- Zoro # G0768713
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1,000 ft |
Spool Length | 1,000 ft |
Outside Dia. | 0.25 in |
Length | 1000 ft. |
Conductor Size - Data Cable | 24 AWG |
Wire Size | 24 AWG |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMR, NEMA WC63.1, UL Listed, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- VERBATIM Premium microSDHC Memory Card with 32GB (44083)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Armored Cable, Cat 5e, 24 AWG, 1000 ft, Blk (5136101)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (5133255E)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Gray (7131103)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- Genspeed Data & Ethernet Cables