Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 5e, 24 AWG, 1000 ft, Gray
Mfr # 2131673E
Zoro # G1384442
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Fire Rating - Data Cable Plenum
- Shielded Shielded
- Jacket Color Gray
- Spool Length 1,000 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 2131673E
- Zoro # G1384442
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Spool Length | 1,000 ft |
Conductor Size - Data Cable | 24 AWG |
Bend Radius | 1 in |
Outside Dia. | 0.225 in |
Wire Size | 24 AWG |
Length | 1000 ft. |
Outside Diameter | 1/4 in |
Cable Length | 1,000 ft |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Gray, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Shielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/ICEA S-90-661, ANSI/TIA/EIA 568B, NEC/CEC Type CMP, NEMA WC63.1, UL Listed, Package Type Spool, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 100 MHz, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for Husqvarna 449 TE 2011 (YTZ7S41)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- VENTEV Chargesync Alloy USB A to USB C 2.0 Cable 4ft, Steel Gray (ACABACSTEELVNV)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Black (5136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131100)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- Genspeed Data & Ethernet Cables