Shop All Data & Ethernet Cables
This Product is Discontinued
Genspeed
Cable, Cat 5e, 24 AWG, 1000 ft, Blue (Discontinued)
Mfr # W5131278E
Zoro # G1676141
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444
- Cable Length 1,000 ft
- Conductor Size - Data Cable 24 AWG
- Length 1000 ft.
- Jacket Material - Wire and Cable PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # W5131278E
- Zoro # G1676141
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 1,000 ft |
Conductor Size - Data Cable | 24 AWG |
Length | 1000 ft. |
Outside Dia. | 0.18 in |
Wire Size | 24 AWG |
Bend Radius | 1 in |
Spool Length | 1,000 ft |
Outside Diameter | 3/16 in |
Description
Category Cable, Cable Length 1,000 ft, Conductor Gauge 24 AWG, Fire Rating Plenum, Jacket Color Blue, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMP, Standards ANSI/TIA/EIA 568B, ANSI/TIA/EIA 862, cUL Listed, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP, UL Listed, UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in, Maximum Frequency 200 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.