Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 5e, 24 AWG, 100 ft, White
Mfr # 5133255E
Zoro # G7820206
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
- Cable Length 100 ft
- Spool Length 100 ft
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- NEC Article and Type 800 CMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Genspeed
- MFR # 5133255E
- Zoro # G7820206
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 100 ft |
Spool Length | 100 ft |
Conductor Size - Data Cable | 24 AWG |
Outside Dia. | 0.2 in |
Wire Size | 24 AWG |
Length | 100 ft. |
Bend Radius | 1 in |
Outside Diameter | 1/4 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color White, Jacket Material PVC, Outside Diameter 1/4 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD Purple Pro - Hard Drive - 12 Tb - Sata 6Gb/S (WD121PURP)
- JENSEN Portable AM/FM Radio-Green (MR-750-GR)
- TRIPP LITE USB Cal, RJ45 Cisco serial Rollover, 6ft (U209-006-RJ45-X)
- PEERLESS Adjustable VCR/DVD Mounting Bracket, 50 lb. Capacity (DS40)
- GENSPEED Cable, Cat 5e, 24 AWG, 100 ft, Blue (5131278E)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7131140)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (2133496E)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- Genspeed Data & Ethernet Cables