Shop All Data & Ethernet Cables
Genspeed
Cable, Cat 5e, 24 AWG, 100 ft, Blue
Mfr # 5131278E
Zoro # G7875804
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444
- Cable Length 100 ft
- Number of Conductor Pairs 4
- Jacket Material - Wire and Cable PVC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Genspeed
- MFR # 5131278E
- Zoro # G7875804
- Country of Origin United States
- Category Data & Ethernet Cables
Dimensions
Cable Length | 100 ft |
Spool Length | 100 ft |
Length | 100 ft. |
Bend Radius | 1 in |
Outside Dia. | 0.18 in |
Conductor Size - Data Cable | 24 AWG |
Wire Size | 24 AWG |
Outside Diameter | 3/16 in |
Description
Category Cable, Cable Length 100 ft, Conductor Gauge 24 AWG, Fire Rating Riser, Jacket Color Blue, Jacket Material PVC, Outside Diameter 3/16 in, Performance Category 5e, Shielded Unshielded, Number of Conductors 8, Number of Pairs 4, NEC Article and Type 800 CMR, Standards ANSI/TIA 568-C.2, ANSI/TIA 862, ICEA S-90-661, ISO/IEC 11801 Ed. 2.0, NEC/CEC Type CMP (NFPA 262), NEC/CEC Type CMR (UL 1666), UL 444, Package Type Pulling Pack, Solid/Stranded Solid, Bend Radius 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Burdick 146-0131-00 Battery Retrofit (146-0131-00 BATTERY RETROFIT BURDICK)
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.5V DC, 4 Pack (L92SBP-4)
- VIKING ELECTRONICS Viking Time Delay Relay (TDR-1)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, White (7131101)
- GENSPEED Category Cable, Shielded, Blue Jacket (6133785)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Gray (5133200E)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 150ft (PP-CAT6-150ft)
- Genspeed Data & Ethernet Cables